LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

TESA COATED CLOTH TAPE 30mm x 50M ROLL GREY

894.4657 - UNSPSC 31201523
9501024977990 1
TESA COATED CLOTH TAPE 30mm x 50M ROLL GREY TESA COATED CLOTH TAPE 30mm x 50M ROLL GREY
TESA COATED CLOTH TAPE 30mm x 50M ROLL GREY

Delivery

In stock delivery from our warehouses.

Temperature resistant acrylic coated cloth tape

128.21 Promo Price : $128.21 $153.72
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Grey
Dimensions 30mm x 50m
Backing Material Acrylic-coated cloth
Thickness 290 ?m
Adhesive Natural rubber
Elongation at Break 7.5%
Tensile Strength 105 N/cm
Temperature Resistance 180°C - 30 min
Mesh 145 count per square
EAN 4005800224737

Features

Removable without residues even after high temperature exposure
Very ageing-resistant (allowing for permanent applications)
High resistance to paint solvents

Applications

Heat resistant masking during the production of vehicles and machines
Window flange masking
Even repeated oven drying possible
Permanent interior and exterior hole covering
Covering of screw tap holes and drainage boreholes
Partial masking during treatment with impregnating agents
Fastening of flat cables e.g. on roof linings, door panels, mirrors
Masking during electrostatic powder coating

Customers Also Viewed

Is Often Bought With

You Might Also Like